Item Comparison: XHHW10PCS, XHHW105000

Item

XHHW10PCS - Al XHHW 1/0 STR Black PCS - Aluminum

XHHW10PCS
Al XHHW 1/0 STR Black PCS

$0.66854 Foot

$0.67 (1 Feet)

QTY:
Feet
Add
XHHW105000 - Al XHHW 1/0 STR Black 5000' - Aluminum

XHHW105000
Al XHHW 1/0 STR Black 5000'

$0.66854 Foot

$3,342.70 (5000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 68,423 108,940
Vendor Aluminum Aluminum
Catalog Number XHHW10PCS XHHW105000
Manufacturer Number XHHW10PCS XHHW105000
Category Aluminum Building Wire - XHHW-STR (Stranded) Aluminum Building Wire - XHHW-STR (Stranded)
Classification Alum Building Wire Alum Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000192 80394012504
Weight per package 0.132 (lbs/ft) 0.132 (lbs/ft)
Description XHHW10PCS Al XHHW 1/0 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.450 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
XHHW105000 Al XHHW 1/0 STR Black 5000'
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.450 In Outside Diameter, 5000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
Minimum Order QTY 10 Units 5,000
Unit/Foot $0.67 (Foot) $0.67 (Foot)
Carton/Reel $0.67 (1 Feet) $3,342.70 (5000 Feet)
Standard Packaging/Reel $0.67 (1 Feet) $3,342.70 (5000 Feet)
Conductor Size 1/0 AWG 1/0 AWG
Current Rating 135 A 135 A
Voltage Rating 600 V 600 V
Color Black Black
Conductor Material Aluminum Aluminum
Insulation Material Polyethylene Polyethylene
Overall Length 1000 ft 5000 ft
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description AL XHHW 1/0 STR BLACK PCS AL XHHW 1/0 STR BLACK 5000'
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 1/0 AWG Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.450 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 1/0 AWG Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.450 in Outside Diameter, 5000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific
Product Type Aluminum Building Wire Aluminum Building Wire
Short Description Aluminum Conductor Building Wire, 1/0 AWG, Polyethylene Insulation, Black Aluminum Conductor Building Wire, 1/0 AWG, Polyethylene Insulation, Black
Insulation Thickness 55 mil 55 mil
Maximum Operating Temperature +90 °C +90 °C
Number of Strands 19 19
outside diameter 0.450 in 0.450 in
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA yes yes
Brand KING WIRE INC. KING WIRE INC.
Manufacturers Part Number XHHW10PCS XHHW105000
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
Status - Inactive
Package Type Carton Carton
Weight 132 lb/1000 ft -
Application General Purpose Wiring General Purpose Wiring
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat