Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW1BK5000 |
XHHW15000 |
Manufacturer Number |
N/A |
XHHW15000 |
Category |
Enhanced Commodity Codes -
Wire
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000422 |
80394012509 |
Weight per package |
0.108 (lbs/ft) |
0.108 (lbs/ft) |
Description |
XHHW1BK5000 Al XHHW #1 STR Black 5000'
|
XHHW15000 Al XHHW #1 STR Black 5000'
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #1 Awg Conductor Size, 115 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.415 In Outside Diameter, 5000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specifica
|
|
Minimum Order QTY |
5,000 |
5,000 |
Unit/Foot |
$0.57 (Foot) |
$0.57 (Foot) |
Carton/Reel |
$2,834.55 (5000 Feet) |
$2,834.55 (5000 Feet) |
Standard Packaging/Reel |
$2,834.55 (5000 Feet) |
$2,834.55 (5000 Feet) |
|
Conductor Size |
- |
#1 AWG |
Current Rating |
- |
115 A |
Voltage Rating |
- |
600 V |
|
Color |
- |
Black |
Conductor Material |
- |
Aluminum |
Insulation Material |
- |
Polyethylene |
|
|
Additional Information |
- |
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant |
Description |
AL XHHW #1 STR BLACK 5000' |
AL XHHW #1 STR BLACK 5000' |
Features |
- |
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma |
Long Description |
- |
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #1 AWG Conductor Size, 115 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.415 in Outside Diameter, 5000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specifica |
Product Type |
- |
Aluminum Building Wire |
Short Description |
- |
Aluminum Conductor Building Wire, #1 AWG, Polyethylene Insulation, Black |
|
Insulation Thickness |
- |
55 mil |
Maximum Operating Temperature |
- |
+90 °C |
Number of Strands |
- |
19 |
outside diameter |
- |
0.415 in |
Standards Met |
- |
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 |
|
|
Brand |
Aluminum |
KING WIRE INC. |
Manufacturers Part Number |
- |
XHHW15000 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
|
minimum qty |
5000 |
- |
Status |
- |
Inactive |
|
|
Application |
- |
General Purpose Wiring |