Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Copper |
Catalog Number |
XHHW2500RPCS |
XHHW2500RPCS |
Manufacturer Number |
XHHW2500RPCS |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Alum Building Wire
|
N/A
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000224 |
88580099194 |
Weight per package |
0.293 (lbs/ft) |
0.293 (lbs/ft) |
Description |
XHHW2500RPCS Al XHHW 250 STR Orange PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Orange Color, Aluminum Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.655 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S
|
XHHW2500RPCS Cu XHHW 250 Orange PCS
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.27 (Foot) |
$7.52 (Foot) |
Carton/Reel |
$1.27 (1 Feet) |
$7.52 (1 Feet) |
Standard Packaging/Reel |
$1.27 (1 Feet) |
$7.52 (1 Feet) |
|
Conductor Size |
250 MCM |
- |
Current Rating |
230 A |
- |
Voltage Rating |
600 V |
- |
|
Color |
Orange |
- |
Conductor Material |
Aluminum |
- |
Insulation Material |
Polyethylene |
- |
|
|
Additional Information |
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant |
- |
Description |
AL XHHW 250 STR ORANGE PCS |
CU XHHW 250 ORANGE PCS |
Features |
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma |
- |
Long Description |
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Orange Color, Aluminum Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.655 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal S |
- |
Product Type |
Aluminum Building Wire |
- |
Short Description |
Aluminum Conductor Building Wire, 250 MCM, Polyethylene Insulation, Orange |
- |
|
Insulation Thickness |
65 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
37 |
- |
outside diameter |
0.655 in |
- |
Standards Met |
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 |
- |
|
|
Brand |
Aluminum |
Copper |
Manufacturers Part Number |
XHHW2500RPCS |
- |
|
Category Description |
ALUM BUILDING WIRE |
BUILDING WIRE |
|
Package Type |
Carton |
- |
Weight |
292 lb/1000 ft |
- |
|
Application |
General Purpose Wiring |