Item Comparison: XHHW300PCS, XHHW3002500

Item

XHHW300PCS - Al XHHW 300 STR Black PCS - Aluminum

XHHW300PCS
Al XHHW 300 STR Black PCS

$1.78718 Foot

$1.79 (1 Feet)

QTY:
Feet
Add
XHHW3002500 - Al XHHW 300 STR Black 2500' - Aluminum

XHHW3002500
Al XHHW 300 STR Black 2500'

$1.78718 Foot

$4,467.95 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 20,345 12,500
Vendor Aluminum Aluminum
Catalog Number XHHW300PCS XHHW3002500
Manufacturer Number XHHW300PCS N/A
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Alum Building Wire Alum Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000195 80394012543
Weight per package 0.344 (lbs/ft) 0.346 (lbs/ft)
Description XHHW300PCS Al XHHW 300 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 300 MCM Conductor Size, 255 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.705 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
XHHW3002500 Al XHHW 300 STR Black 2500'
Minimum Order QTY 10 Units 2,500
Unit/Foot $1.79 (Foot) $1.79 (Foot)
Carton/Reel $1.79 (1 Feet) $4,467.95 (2500 Feet)
Standard Packaging/Reel $1.79 (1 Feet) $4,467.95 (2500 Feet)
Conductor Size 300 MCM -
Current Rating 255 A -
Voltage Rating 600 V -
Color Black -
Conductor Material Aluminum -
Insulation Material Polyethylene -
Overall Length 1000 ft -
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant -
Description AL XHHW 300 STR BLACK PCS AL XHHW 300 STR BLACK 2500'
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma -
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 300 MCM Conductor Size, 255 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.705 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific -
Product Type Aluminum Building Wire -
Short Description Aluminum Conductor Building Wire, 300 MCM, Polyethylene Insulation, Black -
Insulation Thickness 65 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 37 -
outside diameter 0.705 in -
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 -
Made in USA yes -
Brand KING WIRE INC. Aluminum
Manufacturers Part Number XHHW300PCS -
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
Status - Inactive
Package Type Carton -
Weight 344 lb/1000 ft -
Application General Purpose Wiring -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat