Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Copper |
Catalog Number |
XHHW30GNPCS |
XHHW30GNPCS |
Manufacturer Number |
XHHW30GNPCS |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Alum Building Wire
|
Building Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000532 |
032886999786 |
Weight per package |
0.198 (lbs/ft) |
0.198 (lbs/ft) |
Description |
XHHW30GNPCS Al XHHW 3/0 STR Green PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Green Color, Aluminum Conductor Material, 3/0 Awg Conductor Size, 175 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal SP
|
XHHW30GNPCS Cu XHHW 3/0 Green PCS
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$0.95 (Foot) |
$5.36 (Foot) |
Carton/Reel |
$0.95 (1 Feet) |
$5.36 (1 Feet) |
Standard Packaging/Reel |
$0.95 (1 Feet) |
$5.36 (1 Feet) |
|
Conductor Size |
3/0 AWG |
- |
Current Rating |
175 A |
- |
Voltage Rating |
600 V |
- |
|
Color |
Green |
- |
Conductor Material |
Aluminum |
- |
Insulation Material |
Polyethylene |
- |
|
|
Additional Information |
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant |
- |
Description |
AL XHHW 3/0 STR GREEN PCS |
CU XHHW 3/0 GREEN PCS |
Features |
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma |
- |
Long Description |
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Green Color, Aluminum Conductor Material, 3/0 AWG Conductor Size, 175 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Sp |
- |
Product Type |
Aluminum Building Wire |
- |
Short Description |
Aluminum Conductor Building Wire, 3/0 AWG, Polyethylene Insulation, Green |
- |
|
Insulation Thickness |
55 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
19 |
- |
outside diameter |
0.590 in |
- |
Standards Met |
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 |
- |
|
|
Brand |
Aluminum |
Copper |
Manufacturers Part Number |
XHHW30GNPCS |
- |
|
Category Description |
ALUM BUILDING WIRE |
BUILDING WIRE |
|
Package Type |
Carton |
- |
Weight |
198 lb/1000 ft |
- |
|
Application |
General Purpose Wiring |