Item Comparison: XHHW30PCS, XHHW301000

Item

XHHW30PCS - Al XHHW 3/0 STR Black PCS - Aluminum

XHHW30PCS
Al XHHW 3/0 STR Black PCS

$0.95321 Foot

$0.95 (1 Feet)

QTY:
Feet
Add
XHHW301000 - Al XHHW 3/0 STR Black 1000' - Aluminum

XHHW301000
Al XHHW 3/0 STR Black 1000'

$0.95321 Foot

$953.21 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 39,145 34,833
Vendor Aluminum Aluminum
Catalog Number XHHW30PCS XHHW301000
Manufacturer Number XHHW30PCS 11276301
Category Enhanced Commodity Codes - Wire Aluminum Building Wire - XHHW-STR (Stranded)
Classification Alum Building Wire Alum Building Wire
UNSPSC - 26121614 - Building cable
UPC/EAN/GTIN 80394000196 00032886542367
Weight per package 0.198 (lbs/ft) 0.198 (lbs/ft)
Description XHHW30PCS Al XHHW 3/0 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 3/0 Awg Conductor Size, 175 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
XHHW301000 Al XHHW 3/0 STR Black 1000'
Aluminum Building Wire, 600 V, 18 Strands, 3/0 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 536 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 200 LB/MFT
Minimum Order QTY 10 Units 1,000
Unit/Foot $0.95 (Foot) $0.95 (Foot)
Carton/Reel $0.95 (1 Feet) $953.21 (1000 Feet)
Standard Packaging/Reel $0.95 (1 Feet) $953.21 (1000 Feet)
Conductor Size 3/0 AWG 3/0 AWG
Current Rating 175 A 130 A @ 60 °C;155 A @ 75 °C;175 A @ 90 °C
Stranding - 18 STRANDS
Voltage Rating 600 V 600 V
Color Black Black
Conductor Material Aluminum Aluminum
Insulation Color - Black
Insulation Material Polyethylene XLPE
Length - 1000 ft
Outer Diameter - 533 Mil
Overall Length 1000 ft 1000 ft
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant
Commodity Description - ALUMINUM BUILDING WIRE-XHHW-STR
Description AL XHHW 3/0 STR BLACK PCS AL XHHW 3/0 STR BLACK 1000'
extra long description - XHHW-2 TYPE; 1000 FT; 533 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 130 AMPERE (60 DEG C), 155 AMPERE (75 DEG C), 175 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 3/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 18 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts.
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 3/0 AWG Conductor Size, 175 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific Aluminum Building Wire, 600 V, 18 Strands, 3/0 AWG Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 536 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 200 lb/mft
Product Type Aluminum Building Wire Cable
Short Description Aluminum Conductor Building Wire, 3/0 AWG, Polyethylene Insulation, Black Aluminum Building Wire, 3/0 AWG, 600 V, XLPE Insulation, 1000'
Insulation Thickness 55 mil 55 mil
Maximum Operating Temperature +90 °C +90 °C
Number of Strands 19 18
outside diameter 0.590 in 536 mil
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44
Made in USA yes yes
Brand KING WIRE INC. Southwire
Manufacturers Part Number XHHW30PCS 11276301
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
Type - XHHW-2
Status - Inactive
Package Type Carton Reel
Weight 198 lb/1000 ft 200 lb/mft
Application General Purpose Wiring Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring
Approval - UL 44
Temperature Rating - 90 DEG C
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat