Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW750BK2500 |
XHHW7502000 |
Manufacturer Number |
N/A |
27841602 |
Category |
Unassigned
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394000713 |
00032886542824 |
Weight per package |
0.824 (lbs/ft) |
0.829 (lbs/ft) |
Description |
XHHW750BK2500 Al XHHW 750 STR Black 2500'
|
XHHW7502000 Al XHHW 750 STR Black 2000'
XHHW 750 STR Al BK
|
|
Minimum Order QTY |
2,500 |
2,000 |
Unit/Foot |
$3.39 (Foot) |
$3.39 (Foot) |
Carton/Reel |
$8,482.28 (2500 Feet) |
$6,785.82 (2000 Feet) |
Standard Packaging/Reel |
$8,482.28 (2500 Feet) |
$6,785.82 (2000 Feet) |
|
Conductor Size |
- |
750 kcmil |
Current Rating |
- |
320 AMPERE (60 DEG C), 385 AMPERE (75 DEG C), 435 AMPERE (90 DEG C) |
Stranding |
- |
58 STRANDS |
Voltage Rating |
- |
600 V |
|
Conductor Material |
- |
Aluminum Alloy |
Insulation Color |
- |
Black |
Insulation Material |
- |
XLPE |
|
Length |
- |
2000 FT |
Outer Diameter |
- |
1068 Mil |
|
Additional Information |
- |
RoHS Compatible; Applicable Standard ASTM, Federal Specification A-A-59544, NFPA 70, NEMA WC-70 |
Commodity Description |
- |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 750 STR BLACK 2500' |
AL XHHW 750 STR BLACK 2000' |
extra long description |
- |
XHHW-2 TYPE; 2000 FT; 1068 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 320 AMPERE (60 DEG C), 385 AMPERE (75 DEG C), 435 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 750 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 58 STRANDS STRANDING; BLACK INSULATION COLOR; SIMPULL[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
Long Description |
- |
XHHW 750 STR AL BK |
Product Type |
- |
Cable |
|
Brand |
Aluminum |
Southwire |
Manufacturers Part Number |
- |
27841602 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
- |
XHHW-2 |
|
Manufacturer Status |
- |
Non-Stock |
minimum qty |
2500 |
- |
Status |
- |
Inactive |
|
|
Approval |
- |
UL 44 |
Temperature Rating |
- |
90 DEG C |