Item Comparison: XHHW8BK500, XHHW8BK1000

Item

XHHW8BK500 - Cu XHHW #8 Black 500' - Copper

XHHW8BK500
Cu XHHW #8 Black 500'

$0.71441 Foot

$357.20 (500 Feet)

QTY:
Feet
Add
XHHW8BK1000 - Cu XHHW #8 Black 1000' - Copper

XHHW8BK1000
Cu XHHW #8 Black 1000'

$0.00 Foot

$0.00 (1 Feet)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 14,500 0
Vendor Copper Copper
Catalog Number XHHW8BK500 XHHW8BK1000
Manufacturer Number 11295306 11295301
Category Copper Building Wire - XHHW-STR (Stranded) Copper Building Wire - XHHW-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121614 - Building cable
UPC/EAN/GTIN 00032886240508 00032886240515
Weight per package 0.065 (lbs/ft) 0.065 (lbs/ft)
Description XHHW8BK500 Cu XHHW #8 Black 500'
XHHW 8 STR Cu Sim BK 500SP
XHHW8BK1000 Cu XHHW #8 Black 1000'
600 Volts and 1000 Volts. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Sim Technology For Easier Pulling.
Minimum Order QTY 500 10 Units
Unit/Foot $0.71 (Foot) $0.00 (Foot)
Carton/Reel $357.20 (500 Feet) $0.00 (1 Feet)
Standard Packaging/Reel $357.20 (500 Feet) $0.00 (1 Feet)
Conductor Size 8 8
Number of Conductors 1 1
Voltage Rating 600 600
Length 500 1000
Description CU XHHW #8 BLACK 500' CU XHHW #8 BLACK 1000'
extra long description SWC 11295306 XHHW 8 Str Cu SIM Bk 5 SWC 11295301 XHHW 8 Str Cu SIM Bk 1
Long Description XHHW 8 Str Cu SIM Bk 500Sp 600 Volts and 1000 Volts. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. SIM Technology for easier pulling.
Product Type XHHW 8 STR Cu Sim BK 500SP XHHW 8 STR Cu Sim BK 1000R
Special Features No Lube No Lube
Brand Southwire Copper
Manufacturers Part Number 11295306 11295301
Category Description BUILDING WIRE BUILDING WIRE
Type XHHW-2 XHHW-2
minimum qty - 1000
Application Commercial Commercial
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat