Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Cooper Lumark |
Catalog Number |
XT0R2B |
XT0R2A |
Manufacturer Number |
XT0R2B |
XTOR2A |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083778225 |
00080083592418 |
Weight per package |
3.6899 (lbs/each) |
3.69 (lbs/each) |
Description |
XT0R2B 18W Led Wallpack 50K BRZ
Crosstour, Led, 18W, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
|
XT0R2A 20W Led Wallpack Bronze 5000K 120-277V
Crosstour, Led, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, 5000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$157.98 (Each) |
$180.19 (Each) |
Carton/Reel |
$157.98 (1 Each) |
$180.19 (1 Each) |
Standard Packaging/Reel |
$947.88 (6 Each) |
$1,081.14 (6 Each) |
|
amperage rating |
.07 at 277V |
72m A |
Ballast Type |
N/A |
LED Driver |
Current Rating |
0.15 A @ 120 V/0.07 A @ 277 V |
- |
Lamp Included |
Yes |
Yes Yes/No |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
1 |
1 PH |
Voltage Rating |
120-277V |
277 VAC |
Wattage |
18 W |
51330 |
|
Color Rendering Index |
70 |
- |
color temperature |
5000 k |
- |
Finish |
Carbon Bronze |
- |
Style |
(blank) |
- |
|
Height |
6-3/4 in;171 mm |
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS |
Length |
5-3/4 in;146 mm |
6.25 in |
Width |
3-5/8 in;92 mm |
5.188 IN |
|
Description |
18W LED WLPK 50K BRZ |
20W LED WALLPACK BRONZE 5000K 120-277V |
extra long description |
CLS XTOR2B CBN BZ, 18W, 5000K, 120- |
- |
Features |
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs |
- |
Long Description |
Crosstour, LED, 18W, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze |
Crosstour, LED, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, 5000K |
Product Type |
CBN BZ, 18W, 5000K, 120-277V |
CBN BZ, 20W, 5000K, 120-277V |
Short Description |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
- |
Special Features |
Patented, slim, low-profile LED design |
Patented, slim, low-profile LED design |
|
average life |
72000 h |
- |
Brightness (Lumens) |
2135 lm |
- |
ip rating |
IP66 |
- |
package quantity |
1 ct |
- |
Socket Type |
N/A |
- |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
- |
Total Wattage |
18 W |
- |
Warranty |
5 yr |
- |
|
Brand |
Eaton Lighting |
Cooper Lumark |
Manufacturers Part Number |
XTOR2B |
XTOR2A |
sub brand |
Xtor Crosstour Led |
Xtor Crosstour Led |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
WALL MOUNT |
|
Weight |
3.7 to 5.25 lb;1.7 to 2.4 kg |
- |
|
Application |
lighting |
lighting |
Mounting |
WALL MOUNT |
WALL MOUNT |
standard |
UL/cUL Listed - Wet Location;DLC Qualified |
DLC Qualified |