Item Comparison: XT0R8BRL, AXCL8ARL

Item

XT0R8BRL - 81W Led Wallpack RFR Lens 50K - Lumark

XT0R8BRL
81W Led Wallpack RFR Lens 50K

$398.60 Each

$797.20 (2 Each)

QTY:
Each
Add
AXCL8ARL - 72W Led Wallpack Modern Refractive Lens 4K - Lumark

AXCL8ARL
72W Led Wallpack Modern Refractive Lens 4K

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 55 0
Vendor Lumark Lumark
Catalog Number XT0R8BRL AXCL8ARL
Manufacturer Number XT0R8BRL AXCL8ARL
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111503 - Wall fixture 39111503 - Wall fixture
UPC/EAN/GTIN 00080083774852 00080083811663
Weight per package 11.8999 (lbs/each) 12.5 (lbs/each)
Description XT0R8BRL 81W Led Wallpack RFR Lens 50K
Led Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V Ac, 81 W, 292 Ma, 70, 5000 K, 8635 LM Brightness (Lumens), Carbon Bronze, 8-3/4 In Length, 6-1/4 In Width, 11 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 12 to 15 LB
AXCL8ARL 72W Led Wallpack Modern Refractive Lens 4K
Axcent Large Wall Pack, 72W, 4000K, 120-277V, RL Lens
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $398.60 (Each) $0.00 (Each)
Carton/Reel $398.60 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $797.20 (2 Each) $0.00 (1 Each)
amperage rating .29 at 277V 0.60 at 120V
Ballast Type N/A N/A
Current Rating 292 mA -
Lamp Included Yes Yes
Lamp Type LED LED
Material Die-Cast Aluminum (Back Box) -
Number of Lamps 1 1
Voltage Rating 277 V ac 120-277V
Wattage 81 W 72 W
Color Rendering Index 70 -
color temperature 5000 k -
Finish Polyester Powder Coat Carbon Bronze
Style (blank) (blank)
Height 11 in;279 mm -
Length 8-3/4 in;222 mm -
Width 6-1/4 in;159 mm -
Description 81W LED WALLPACK RFR LENS 50K 72W LED WALLPACK MODERN REFRACTIVE LENS 4K
extra long description CLS XTOR8BRL CBN BZ,80W,5000K,120-2 CLS AXCL8ARL AXC,LRG,66W,4000K,RL,1
Features The patented Lumark Crosstour(TM) MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical application -
Long Description LED Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V ac, 81 W, 292 mA, 70, 5000 K, 8635 lm Brightness (Lumens), Carbon Bronze, 8-3/4 in Length, 6-1/4 in Width, 11 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 12 to 15 lb Axcent Large Wall Pack, 72W, 4000K, 120-277V, RL Lens
Product Type CBN BZ, 80W, 5000K, 120-277V, Refractiv Lens Axc, LRG, 66W, 4000K, RL, 120-277V
Short Description LED Wallpack, Die-Cast Aluminum (Back Box), 277 VAC, 81 W -
Special Features Wall, inverted or pole mount. Energy saving replacement up to 250W HID Available in 14W - 123W (1,800 - 17,000 lumens) models
average life 72000 h -
Brightness (Lumens) 8635 lm -
ip rating IP66 -
package quantity 1 ct -
Socket Type N/A N/A
Standards Met UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium -
Total Wattage 81 W -
Warranty 5 yr -
Brand LUMARK LUMARK
Manufacturers Part Number XTOR8BRL AXCL8ARL
sub brand Xtor Crosstour Maxx Led -
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALL MOUNT WALL MOUNT
Weight 12 to 15 lb;5.4 to 6.8 kg -
Application Wall / Surface Inverted Site Lighting lighting
Mounting Wall/Surface Mount WALL MOUNT
standard UL/cUL Listed - Wet Location;RoHS Compliant cULus Listed - Wet Location;DLC Qualified
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat