Item Comparison: ZA125, JR2814

Item

ZA125 - 1/4'' X 1-1/4'' Zamac Alloy Anchor - LH Dottie

ZA125
1/4'' X 1-1/4'' Zamac Alloy Anchor

$0.8707 Each

$87.07 (100 Each)

QTY:
Each
Add
JR2814 - Jar 1/4 X 1-1/4 Mushroom Head Nailin - SPC

JR2814
Jar 1/4 X 1-1/4 Mushroom Head Nailin

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 200 0
All Stores 7,671 0
Vendor LH Dottie SPC
Catalog Number ZA125 JR2814
Manufacturer Number ZA125 N/A
Category Anchor and Fasteners - Anchors & Fasteners Unassigned
Classification Anchors & Anchor Kits Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31162107 - Nail expansion anchors -
UPC/EAN/GTIN 00781002593546 N/A
Weight per package 0.022 (lbs/each) 0
Description ZA125 1/4'' X 1-1/4'' Zamac Alloy Anchor
Zamac Anchor, 1-1/4 In Length, Round Head, 1/4 In Drill Size, 0.02 LB
JR2814 Jar 1/4 X 1-1/4 Mushroom Head Nailin
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.87 (Each) $0.00 (Each)
Carton/Reel $87.07 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $87.07 (100 Each) $0.00 (100 Each)
Material Zamac Alloy -
Diameter 1/4 -
Length 1-1/4 -
Size 1/4 x 1-1/4 -
Description 1/4'' X 1-1/4'' ZAMAC ALLOY ANCHOR JAR 1/4 X 1-1/4 MUSHROOM HEAD NAILIN
extra long description DOTTIE ZA125 1/4 X 1-1/4 Zamac Meta -
Features Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install -
Long Description Zamac Anchor, 1-1/4 in Length, Round Head, 1/4 in Drill Size, 0.02 lb -
Product Type Zamac Anchor -
Short Description Zamac Anchor, Zamac Alloy, 1-1/4 in w/Steel Pins -
Special Features Features: Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install -
Drill Size 1/4 in -
for use with Concrete;Block;Brick;Stone;Light Duty Work -
Head Type Round -
package quantity 100 PK;500 CT -
Brand LH DOTTIE -
Manufacturers Part Number ZA125 -
Category Description ANCHORS & ANCHOR KITS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Zamac Anchor -
Weight 0.02 lb -
Application Concrete, Block, Brick, Stone, Light Duty Work -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat