27CWH - Trim WHT Univ RND Cone

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
27CWH
Manufacturer
Juno
Manufacturer's Part Number
27 CWH
Description
Trim WHT Univ RND Cone
6" Downlight Tapered Downlight Cone Trim, Clear Alzak, White Trim Ring
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700469 / 00661209700469
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
27CWH - Specification Sheet
Other Links
 
 
27CWH - Other
 
27CWH - Other
Images
 
 
27CWH - Small Image
 
27CWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
3
Length
9
Width
9
Descriptions
Long Description
6" Downlight Tapered Downlight Cone Trim, Clear Alzak, White Trim Ring
Product Type
Trim
Description
TRIM WHT UNIV RND CONE
extra long description
LITH 27 CWH 6IN Downlight Tapered D
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
27 CWH
GTIN
00661209700469
UPC
661209700469
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
0.134
Weight per each
7
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat