2LEDTRIMG2ADJ30 - 2” 3000K 90CRI Led Adjustable Trim

Juno

  • $100.67 (Each)
  • $100.67 (Each)

Availability: Currently Out Of Stock
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
2LEDTRIMG2ADJ30
Manufacturer
Juno
Manufacturer's Part Number
2LEDTRIM G2 ADJ 30K 90CRI FL WH
Description
2” 3000K 90CRI Led Adjustable Trim
The Sophisticated Aesthetics and Smaller Aperture Of A Juno® 2-Inch Led Adjustable Offers The “Designer-Look” That Perfectly Complements Many Of Today’S Upscale Residential and Commercial Interiors. When Paired With A Juno 2" Driver Housing, These Ultra-Efficient Led Trim Modules Produce Up to 1000 Lumens Of Brilliant White Light, While Consuming As Little As 10-Watts. Juno 2-Inch Led Trim Modules Are Offered In A Wide Variety Of Styles and Finishes.Led Trim Module For Use With Juno 2" Driver Housing (2led
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209587831 / 00661209587831
Weight per unit
13.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.67 (Each)
Resources
Images
 
 
2LEDTRIMG2ADJ30 - Small Image
 
2LEDTRIMG2ADJ30 - Large Image
 
2LEDTRIMG2ADJ30 - Video
Other Links
 
 
2LEDTRIMG2ADJ30 - Other
 
2LEDTRIMG2ADJ30 - Other
 
2LEDTRIMG2ADJ30 - Other
 
2LEDTRIMG2ADJ30 - Other
Attachments
 
 
2LEDTRIMG2ADJ30 - Specification Sheet
Brochures
 
 
2LEDTRIMG2ADJ30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
LED - Static
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Color
White
Dimensions and Weight
Length
3.125
Width
3.125
Height
4.375
Descriptions
extra long description
LITH 2LEDTRIM G2 ADJ 30K 90CRI FL W
Description
2” 3000K 90CRI LED ADJUSTABLE TRIM
Long Description
The sophisticated aesthetics and smaller aperture of a Juno® 2-inch LED adjustable offers the “designer-look” that perfectly complements many of today’s upscale residential and commercial interiors. When paired with a Juno 2" driver housing, these ultra-efficient LED trim modules produce up to 1000 lumens of brilliant white light, while consuming as little as 10-watts. Juno 2-inch LED trim modules are offered in a wide variety of styles and finishes.LED trim module for use with Juno 2" driver housing (2LED
Construction
Canless,New Construction,Remodel
Product Type
Trim
Additional Information
lumens
1000 LM,600 LM
Maximum Operating Temperature
25
average life
50,000
Power Source
Hardwired
media
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
2LEDTRIM G2 ADJ 30K 90CRI FL W
GTIN
00661209587831
UPC
661209587831
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
aperture size
2 IN
Packaging
Weight
13.72
Weight per each
13.72
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat