IC1RLEDG43K1 - 4" 600L 3K 120V Remodel

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC1RLEDG43K1
Manufacturer
Juno
Manufacturer's Part Number
IC1RLED G4 06LM 30K 90CRI 120
Description
4" 600L 3K 120V Remodel
Juno 4IN IC1RLEDG4, Led, 600LM, Ic Remodel
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209387554 / 00661209387554
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IC1RLEDG43K1 - Large Image
 
IC1RLEDG43K1 - Small Image
 
IC1RLEDG43K1 - Video
Attachments
 
 
IC1RLEDG43K1 - Specification Sheet
Other Links
 
 
IC1RLEDG43K1 - Other
 
IC1RLEDG43K1 - Other
 
IC1RLEDG43K1 - Other
 
IC1RLEDG43K1 - Other
Brochures
 
 
IC1RLEDG43K1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
11.5
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Lens Material
Acrylic
Descriptions
Description
4" 600L 3K 120V REMODEL
Product Type
Housing
extra long description
LITH IC1RLED G4 06LM 30K 90CRI 120
Long Description
Juno 4in IC1RLEDG4, LED, 600lm, IC Remodel
Construction
Remodel
Additional Information
media
Yes
Maximum Operating Temperature
25
average life
50,000
lumens
600 LM
Manufacturer Information
Manufacturers Part Number
IC1RLED G4 06LM 30K 90CRI 120
Brand
JUNO
GTIN
00661209387554
UPC
661209387554
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Trade Size
aperture size
4 in
Packaging
Weight
2.103
Weight per each
2.09
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cUL,ULCA Title 24,ENERGY STAR,JA8,ROHS
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat