V3020PW - Flat Lens Shower Trim For 6" Can

Juno

  • $10.44 (Each)
  • $10.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V3020PW
Manufacturer
Juno
Manufacturer's Part Number
V3020-PW
Description
Flat Lens Shower Trim For 6" Can
6" Strippled Opal Lens Shower Trim, Plastic White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209107510 / 00661209107510
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.44 (Each)
Resources
Other Links
 
 
V3020PW - Other
 
V3020PW - Other
Attachments
 
 
V3020PW - Specification Sheet
Brochures
 
 
V3020PW - Brochure
Images
 
 
V3020PW - Small Image
 
V3020PW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Lens Material
Glass
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
0.5
Length
8
Width
8
Descriptions
Description
FLAT LENS SHOWER TRIM FOR 6" CAN
Long Description
6" Strippled Opal Lens Shower Trim, Plastic White
Product Type
Trim
extra long description
LITH V3020 PW 6IN Strippled Opal Le
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
V3020-PW
GTIN
00661209107510
UPC
661209107510
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
1
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat