V3029WH - 6" Economy Eyeball

Juno

  • $12.64 (Each)
  • $12.64 (Each)

  • $151.68 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V3029WH
Manufacturer
Juno
Manufacturer's Part Number
V3029-WH
Description
6" Economy Eyeball
Economy Eyeball, Round, 6 In Length, 1.22 L Per Unit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209038722 / 00661209038722
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.64 (Each)
Standard Packaging
$151.68 (Per 12)
Resources
Other Links
 
 
V3029WH - Other
 
V3029WH - Other
Images
 
 
V3029WH - Small Image
 
V3029WH - Large Image
Attachments
 
 
V3029WH - Specification Sheet
Brochures
 
 
V3029WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6 in
Height
4
Width
7.75
Descriptions
Description
6" ECONOMY EYEBALL
Product Type
Economy Eyeball
Long Description
Economy Eyeball, Round, 6 in Length, 1.22 L per Unit
Short Description
Adjustable
extra long description
LITH V3029 WH 6IN Eyeball Trims, Wh
Additional Information
package quantity
1 CT;12 PK
Manufacturer Information
Manufacturers Part Number
V3029-WH
Brand
JUNO
sub brand
Juno(R)
GTIN
00661209038722
UPC
661209038722
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
1.22 L per Unit
Weight per each
1.22
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Damp Location
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat