V3041PW - 6" Drop Opal Lens W/Reflector

Juno

  • $18.90 (Each)
  • $18.90 (Each)

  • $113.40 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V3041PW
Manufacturer
Juno
Manufacturer's Part Number
V3041-PW
Description
6" Drop Opal Lens W/Reflector
6" Drop Opal Shower
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209038647 / 00661209038647
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.90 (Each)
Standard Packaging
$113.40 (Per 6)
Resources
Other Links
 
 
V3041PW - Other
 
V3041PW - Other
 
V3041PW - Other
Images
 
 
V3041PW - Small Image
 
V3041PW - Large Image
Attachments
 
 
V3041PW - Specification Sheet
Brochures
 
 
V3041PW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Lens Material
Glass
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
5.25
Length
8
Width
8
Descriptions
Description
6" DROP OPAL LENS W/REFLECTOR
Product Type
Trim
extra long description
LITH V3041 PW 6IN Drop Opal Shower
Long Description
6" Drop Opal Shower
Manufacturer Information
Manufacturers Part Number
V3041-PW
Brand
JUNO
GTIN
00661209038647
UPC
661209038647
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
1
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat