15192BK - 50W Halogen Max Well Light

Kichler

  • $134.99 (Each)
  • $134.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15192BK
Manufacturer
Kichler
Manufacturer's Part Number
15192BK
Description
50W Halogen Max Well Light
MR16 Mini Well Light With Cowl - Same As 15190 With Added Glare Shield For Optimal Viewing Comfort. Recommended For Salt Air Environments.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
N/A
UPC/GTIN
783927140843 / 00783927140843
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.99 (Each)
Resources
Images
 
 
15192BK - Small Image
 
15192BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
Product Type
One Light In-Ground
Description
50W HALOGEN MAX WELL LIGHT
Long Description
MR16 MINI WELL LIGHT WITH COWL - Same as 15190 with added glare shield for optimal viewing comfort. recommended for salt air environments.
Additional Information
Voltage
12.00 IN
bulb type
Mr16
Safety Rating
FEATURES GAS SHOCKS FOR TOP LID; WEIGHT 148 LB
Category
Landscape Ltg.
Manufacturer Information
Brand
LANDSCAPE
Manufacturers Part Number
15192BK
GTIN
00783927140843
UPC
783927140843
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Well Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat