15529BL - Pinch Type Wire Connectors Blazing Connectors

Kichler

  • $2.95 (Each)
  • $2.95 (Each)

  • $295.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15529BL
Manufacturer
Kichler
Manufacturer's Part Number
15529BL
Description
Pinch Type Wire Connectors Blazing Connectors
Pro Series Wire Connector - Now, There`S An Alternate to Silicone-Filled Wire Connectors, Soldered Wire Connections and Costly Shrink-Wrap Connections. Kichler Introduces The Pro Series Wire Connector - A Reliable, Quality Connection That Will Compliment Your Installation Of Premium Kichler Landscape Lighting. Developed In Concert With Blazing Products, Inc, This New Method Of Making 12V Connections Is Safer, Faster and More Reliable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783927293815 / 00783927293815
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.95 (Each)
Standard Packaging
$295.00 (Per 100)
Resources
Images
 
 
15529BL - Small Image
 
15529BL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Product Type
Connector
Description
PINCH TYPE WIRE CONNECTORS BLAZING CONNECTORS
Long Description
PRO SERIES WIRE CONNECTOR - Now, there`s an alternate to silicone-filled wire connectors, soldered wire connections and costly shrink-wrap connections. Kichler introduces the Pro Series Wire Connector - a reliable, quality connection that will compliment your installation of premium Kichler landscape lighting. Developed in concert with Blazing Products, Inc, this new method of making 12V connections is safer, faster and more reliable.
Additional Information
Category
Landscape Ltg.
Voltage
12.00 IN
bulb type
tbn
Safety Rating
Wet
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
15529BL
GTIN
00783927293815
UPC
783927293815
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Accessories
Packaging
Weight per each
0.1
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat