16000AZT27 - 3W L E D Bullet Wet

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
16000AZT27
Manufacturer
Kichler
Manufacturer's Part Number
16000AZT27
Description
3W L E D Bullet Wet
12V 3W Led Accent - A Specification-Grade Led Fixture - 2700K Warm White In Textured Architectural Bronze With A 10 Degree Spot.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927396806 / 00783927396806
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
16000AZT27 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Led Spot Light
Description
3W L E D BULLET WET
Long Description
12V 3W Led Accent - A Specification-Grade Led Fixture - 2700K Warm White In Textured Architectural Bronze With A 10 Degree Spot.
Additional Information
Voltage
12.00 IN
Safety Rating
B4A
bulb type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Category
Landscape Ltg.
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
16000AZT27
GTIN
00783927396806
UPC
783927396806
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TERMINAL BLOCK, ONE PIECE, SINGLE ROW TYPE; 5.16 INCH L X 0.56 INCH W X 0.41 INCH H SIZE; 22 TO 16 AWG WIRE SIZE; UL 1059, CSA, CE APPROVAL; 150 V VOLTAGE RATING; SURFACE MOUNTING; 15 AMPERE CURRENT RATING; NO COVER TYPE; 150 DEG C TEMPERATURE RATING
Packaging
Weight per each
0.55