1IC02BK - 2" Interconnect Tape Light

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1IC02BK
Manufacturer
Kichler
Manufacturer's Part Number
1IC02BK
Description
2" Interconnect Tape Light
A Lighting Support Basic, This Led Tape 2 Inch Interconnect Accessory Features A Versatile Black Finish.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927384568 / 00783927384568
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1IC02BK - Small Image
 
1IC02BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Description
2" INTERCONNECT TAPE LIGHT
Product Type
Led Tape 2IN Interconnect
Long Description
A lighting support basic, this LED tape 2 inch interconnect accessory features a versatile Black finish.
Additional Information
Voltage
24.00 IN
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Specialty Items
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
1IC02BK
GTIN
00783927384568
UPC
783927384568
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.04
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat