428690Z - 3-100M Oz 9"D Brinley Pendant

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
428690Z
Manufacturer
Kichler
Manufacturer's Part Number
42869OZ
Description
3-100M Oz 9"D Brinley Pendant
Brinley(TM) 7.75IN. 3 Light Pendant Features A Modern Vintage Look With Its Olde Bronze(R) Finish and Clear Glass. Inspired By Mason Jars, The Brinley(TM) Pendant Works In Several Aesthetic Environments, Including Modern Vintage and Transitional.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783927440790 / 00783927440790
Weight per unit
5.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
428690Z - Small Image
 
428690Z - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Product Type
Three Light Pendant
Description
3-100M OZ 9"D BRINLEY PENDANT
Long Description
Brinley(TM) 7.75in. 3 light pendant features a modern vintage look with its Olde Bronze(R) finish and clear glass. Inspired by mason jars, the Brinley(TM) pendant works in several aesthetic environments, including modern vintage and transitional.
Additional Information
Voltage
120.00 LBS
bulb type
A19
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Mini Pendants
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
42869OZ
GTIN
00783927440790
UPC
783927440790
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
3 Light Cluster
Packaging
Weight per each
5.72
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat