44015WZC - 1-40M 24X12.5 Chalk Board Light

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44015WZC
Manufacturer
Kichler
Manufacturer's Part Number
44015WZC
Description
1-40M 24X12.5 Chalk Board Light
Bring Light and Organization to Any Space — All In One Fun and Functional Design. The Chalkboard Sconce Features A 10IN.X16IN. Chalkboard and Chalk Holder Coupled With A Gooseneck Light For Convenience In The Kitchen, Mudroom, Entryway — Anywhere You Need to Jot Down to-Dos, Schedules or Shopping Lists. The Versatile Design Also Allows You to Hardwire or Plug In The Fixture, While The Fabric Covered Cord Keeps Things Stylish. Weathered Finish Works Well With Traditional or Modern Decor.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927529358 / 00783927529358
Weight per unit
11.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44015WZC - Small Image
 
44015WZC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Bronze/Dark
Descriptions
Description
1-40M 24X12.5 CHALK BOARD LIGHT
Product Type
One Light Wall Sconce
Long Description
Bring light and organization to any space — all in one fun and functional design. The Chalkboard Sconce features a 10in.x16in. chalkboard and chalk holder coupled with a gooseneck light for convenience in the kitchen, mudroom, entryway — anywhere you need to jot down to-dos, schedules or shopping lists. The versatile design also allows you to hardwire or plug in the fixture, while the fabric covered cord keeps things stylish. Weathered finish works well with traditional or modern decor.
Additional Information
Voltage
120.00 LBS
bulb type
A15
Safety Rating
ETL
Category
Lamps
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
44015WZC
GTIN
00783927529358
UPC
783927529358
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Swing Arm-Wall
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat