49473RZLED - 7W Led BZ 30K Lantern Blue Tooth

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49473RZLED
Manufacturer
Kichler
Manufacturer's Part Number
49473RZLED
Description
7W Led BZ 30K Lantern Blue Tooth
This Portable Led Lantern From The South Hope(TM) Collection Softens Its Sturdy Rectangular Design With Satin Etched Cased Opal Glass For An Expertly Understated Grace and Welcoming Light. Its Modern Technology Allows You to Bring Light and Music to Any Space.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927526791 / 00783927526791
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49473RZLED - Small Image
 
49473RZLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
7W LED BZ 30K LANTERN BLUE TOOTH
Product Type
Portable Bluetooth Led Lantern
Long Description
This Portable LED Lantern from the South Hope(TM) Collection softens its sturdy rectangular design with Satin Etched Cased Opal Glass for an expertly understated grace and welcoming light. Its modern technology allows you to bring light and music to any space.
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Exterior
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
49473RZLED
GTIN
00783927526791
UPC
783927526791
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat