49500BKTLED - 7W Led BK 30K BT Lantern

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49500BKTLED
Manufacturer
Kichler
Manufacturer's Part Number
49500BKTLED
Description
7W Led BK 30K BT Lantern
The Lyndon(TM) 19IN. Portable Bluetooth Led Lantern Features A Classic Look With Its Textured Black Finish and Etched Seeded Glass. The Lyndon(TM) Wall Light Works In Several Aesthetic Environments, Including Transitional and Nautical.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927526807 / 00783927526807
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49500BKTLED - Small Image
 
49500BKTLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
Description
7W LED BK 30K BT LANTERN
Product Type
Portable Bluetooth Led Lantern
Long Description
The Lyndon(TM) 19in. Portable Bluetooth LED lantern features a classic look with its Textured Black finish and etched seeded glass. The Lyndon(TM) wall light works in several aesthetic environments, including transitional and nautical.
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Exterior
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
49500BKTLED
GTIN
00783927526807
UPC
783927526807
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat