K624CH - 4-100W 24" Wall Fixt

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K624CH
Manufacturer
Kichler
Manufacturer's Part Number
624CH
Description
4-100W 24" Wall Fixt
This Simple, 24IN. Wide Bath Bar Features Our Chrome Finish and Is Outstanding For Everyday Use.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783927624053 / 00783927624053
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K624CH - Small Image
 
K624CH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Transitional
Descriptions
Product Type
Four Light Linear Bath
Description
4-100W 24" WALL FIXT
Long Description
This simple, 24in. wide bath bar features our Chrome finish and is outstanding for everyday use.
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
bulb type
G
Category
Utility
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
624CH
GTIN
00783927624053
UPC
783927624053
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bathroom
Packaging
Weight per each
2.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat