21006406 - CO Alarm W/ Ac Wire-In and Battery Backup

Kidde

  • $56.37 (Each)
  • $56.37 (Each)

  • $338.22 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21006406
Manufacturer
Kidde
Manufacturer's Part Number
21006406
Description
CO Alarm W/ Ac Wire-In and Battery Backup
Kidde 21006406 Interconnectable Wire-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 Vac Operating, 40 - 100 Deg F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-3/4 In Diameter X 1.8 In Depth, Led Display, Mounting: Wall or Ceiling, Included: 9 V Alkaline Battery, Multiple Contractor, Ul 2034, Article 760 Of The National Electric Code and Nfpa 72
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871001200 / 00047871001200
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.37 (Each)
Standard Packaging
$338.22 (Per 6)
Resources
Images
 
 
21006406 - Small Image
 
21006406 - Large Image
 
21006406 - Video
Attachments
 
 
21006406 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ac/DC Wire-In W/ Battery Backup - Interc
Description
CO ALARM W/ AC WIRE-IN AND BATTERY BACKUP
extra long description
KID 21006406 AC/DC wire-in w/ Batte
Long Description
Kidde 21006406 Interconnectable Wire-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-3/4 IN Diameter X 1.8 IN Depth, LED Display, Mounting: Wall Or Ceiling, Included: 9 V Alkaline Battery, Multiple Contractor, UL 2034, Article 760 Of The National Electric Code And NFPA 72
Special Features
The Kidde is an AC/DC wire-in carbon monoxide alarm that warns you and your family of dangerous carbon monoxide levels, it includes multiple contractor friendly features to ensure easy installation and minimal troubleshooting, this alarm interconnects with up to 24 Kidde devices (of which 18 can be initiation) including smoke alarms, CO alarms and heat alarms on one wiring network; 6 strobe lights/relay module; Battery pull tab: Eliminates battery installation time and keeps battery fresh; Adjustable mount
Additional Information
media
Yes
dimensions
5-3/4 IN Diameter X 1.8 IN Depth
Operating Frequency
60 W
included
9 V Alkaline Battery, Multiple Contractor
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
display
LED
Manufacturer Information
Brand
Kidde
Manufacturers Part Number
21006406
sub brand
Kidde
GTIN
00047871001200
UPC
047871001200
Taxonomies, Classifications, and Categories
Category Description
SECURITY & FIRE ALARM SYSTEMS
Type
Interconnectable Wire-In Carbon Monoxide Alarm With Battery Backup
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
40 - 100 DEG F
environmental conditions
5 to 95 PCT
standard
UL 2034, Article 760 Of The National Electric Code And NFPA 72
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat