0L10 - Ol-10 1/2 Al Blank Cover

Killark

  • $2.54 (Each)
  • $2.54 (Each)

  • $50.80 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0L10
Manufacturer
Killark
Manufacturer's Part Number
OL-10
Description
Ol-10 1/2 Al Blank Cover
O Series/Duraloy 5 Series - Aluminum Conduit Body Cover - Hub Size 1/2inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936490076 / 0783936490076 / 00783936490076
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Standard Packaging
$50.80 (Per 20)
Resources
Images
 
 
0L10 - Small Image
 
0L10 - Large Image
Attachments
 
 
0L10 - Specification Sheet
Brochures
 
 
0L10 - Brochure
Other Links
 
 
0L10 - Other
 
0L10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Color
Silver
Dimensions and Weight
Width
1-3/8
Hub Size
1/2"
Length
3-15/16
Height
3/8
Descriptions
Description
OL-10 1/2 AL BLANK COVER
Product Type
1/2" Stamped Aluminum Cover
Long Description
O SERIES/DURALOY 5 SERIES - ALUMINUM CONDUIT BODY COVER - HUB SIZE 1/2INCH
Special Features
Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.
extra long description
KLRK OL-10 1/2" STAMPED ALUMINUM CO
Manufacturer Information
Manufacturers Part Number
OL-10
Brand
KILLARK
GTIN
00783936490076
UPC
783936490076
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Aluminum stamped conduit body cover
Packaging
Weight per each
0.05
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For use with O Series fittings.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat