0L30 - 1-In Al Blank Cover

Killark

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0L30
Manufacturer
Killark
Manufacturer's Part Number
OL-30
Description
1-In Al Blank Cover
O Series/Duraloy 5 Series - Aluminum Conduit Body Cover - Hub Size 1inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936490090 / 0783936490090 / 00783936490090
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0L30 - Large Image
 
0L30 - Small Image
Attachments
 
 
0L30 - Specification Sheet
Other Links
 
 
0L30 - Other
 
0L30 - Other
Brochures
 
 
0L30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Width
1-7/8
Hub Size
1"
Length
5-3/8
Height
5/8
Descriptions
extra long description
KLRK OL-30 1" STAMPED ALUMINUM COVE
Description
1-IN AL BLANK COVER
Product Type
1" Stamped Aluminum Cover
Long Description
O SERIES/DURALOY 5 SERIES - ALUMINUM CONDUIT BODY COVER - HUB SIZE 1INCH
Special Features
Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
OL-30
GTIN
00783936490090
UPC
783936490090
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Aluminum stamped conduit body cover
Packaging
Weight per each
1.6
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For use with O Series fittings.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat