470G - 1-1/4 STL CVR W/GSKT

Killark

  • $13.86 (Each)
  • $13.86 (Each)

  • $69.30 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
470G
Manufacturer
Killark
Manufacturer's Part Number
470G
Description
1-1/4 STL CVR W/GSKT
1-1/4" Stamp Steel Form 7 Conduit Cover W/ Gasket,
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783936079059 / 00783936079059
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.86 (Each)
Standard Packaging
$69.30 (Per 5)
Resources
Images
 
 
470G - Small Image
 
470G - Large Image
 
470G - Large Image
Attachments
 
 
470G - Specification Sheet
Other Links
 
 
470G - Other
 
470G - Other
 
470G - Other
 
470G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Height
1
Hub Size
1-1/4"
Width
3
Length
6
Descriptions
Description
1-1/4 STL CVR W/GSKT
extra long description
KLRK 470G STL CVR, DURALOY7 1-1/4"-
Product Type
STL CVR, DURALOY7 1-1/4"-Int Ne GSKT
Long Description
1-1/4" Stamp Steel Form 7 Conduit Cover w/ gasket,
Special Features
Galvanized steel. 316 stainless steel screws. Natural finish.
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
470G
series
Duraloy 7
GTIN
00783936079059
UPC
783936079059
Taxonomies, Classifications, and Categories
Type
Conduit Body Cover With Gasket
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.27
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For use with Duraloy 7 Series fittings.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat