FD2M - KLRK FD-2M 3/4 In Dead End Dee

Killark

  • $45.51 (Each)
  • $45.51 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD2M
Manufacturer
Killark
Manufacturer's Part Number
FD-2M
Description
KLRK FD-2M 3/4 In Dead End Dee
¾"Iron, Deep Dead End Device Box
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936048543 / 0783936048543 / 00783936048543
Weight per unit
2.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.51 (Each)
Resources
Images
 
 
FD2M - Large Image
 
FD2M - Small Image
Attachments
 
 
FD2M - Specification Sheet
Other Links
 
 
FD2M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
3/4"
Height
3.5
Width
3.5
Length
7.75
Descriptions
Description
KLRK FD-2M 3/4 IN DEAD END DEE
Product Type
3/4" Dead End Deep Iron
extra long description
KLRK FD-2M 3/4" DEAD END DEEP IRON
Long Description
¾"Iron, Deep Dead End Device Box
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style cove
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
FD-2M
series
F
GTIN
00783936048543
UPC
783936048543
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
2.87
Carton
1
Uses, Certifications, and Standards
Application
Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat