FXCS2B24GL - Exp/PR F/S GR Pilot

Killark

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FXCS2B24GL
Manufacturer
Killark
Manufacturer's Part Number
FXCS-2B24-GL
Description
Exp/PR F/S GR Pilot
FXCS Series - Aluminum Dead-End 120V Pilot Light Control Station -Factory Sealed - Green Lens With Nameplate to Be Specified - Hub SIZE3/4 Inch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783936201269 / 00783936201269
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FXCS2B24GL - Large Image
 
FXCS2B24GL - Large Image
 
FXCS2B24GL - Large Image
Attachments
 
 
FXCS2B24GL - Specification Sheet
 
FXCS2B24GL - Specification Sheet
Other Links
 
 
FXCS2B24GL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.025
Voltage Rating
120V
Wattage
3
actuator
Pilot light
Dimensions and Weight
Width
3-11/16
Depth
4-13/32
Height
6-13/16
Descriptions
Product Type
Box CVR PL 3/4" Dead GL
Description
EXP/PR F/S GR PILOT
extra long description
KLRK FXCS-2B24-GL BOX CVR PL 3/4" D
Special Features
Elimination of external sealing requirements. Lower installation cost. NEMA 3 weatherproof. Color coded wiring - more wiring space - easier field installation. Stainless steel captive screws for cover assembly. Device covers are cast copper-free aluminum
Long Description
FXCS SERIES - ALUMINUM DEAD-END 120V PILOT LIGHT CONTROL STATION -FACTORY SEALED - GREEN LENS WITH NAMEPLATE TO BE SPECIFIED - HUB SIZE3/4 INCH
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
FXCS-2B24-GL
GTIN
00783936201269
UPC
783936201269
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Aluminum factory sealed box and cover with pilot light
Availability
Status
Inactive
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Enclosure
Aluminum factory sealed dead-end splice box
environmental conditions
Hazardous locations
Application
SEAL-X Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat