FXS51C - Exp/PR F/S Switch

Killark

  • $645.78 (Each)
  • $645.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FXS51C
Manufacturer
Killark
Manufacturer's Part Number
FXS-51C
Description
Exp/PR F/S Switch
FXS Series - Factory Sealed Feed-Thru Box and Cover With 1-Pole Tumbler Switch - Conduit Hub Size 3/4 In - 20 Amps
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Selector Switch Complete Assemblies
UNSPSC
N/A
UPC/GTIN
783936195582 / 00783936195582
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$645.78 (Each)
Resources
Images
 
 
FXS51C - Large Image
 
FXS51C - Small Image
Other Links
 
 
FXS51C - Other
Attachments
 
 
FXS51C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 VAC
amperage rating
20
Dimensions and Weight
Size
6.63 in x 6 in x 4.38 in
Descriptions
Product Type
Tumbl Switch 3/4" 1P20A F-Thru
Description
EXP/PR F/S SWITCH
extra long description
KLRK FXS-51C TUMBL SWITCH 3/4" 1P20
Long Description
FXS Series - Factory Sealed Feed-Thru Box And Cover With 1-Pole Tumbler Switch - Conduit Hub Size 3/4 In - 20 Amps
Special Features
Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply;START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified.
Additional Information
Switch Type
Lever
action
SP
Manufacturer Information
Manufacturers Part Number
FXS-51C
Brand
KILLARK
series
FXS
GTIN
00783936195582
UPC
783936195582
Taxonomies, Classifications, and Categories
Type
Factory Sealed
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
FXS tumbler switches are suitable for applications where making, breaking, or changing connections in an electrical circuit is required and where conditions of load do not exceed the switch ratings.
standard
UL, CSA
Enclosure
Aluminum factory sealed feed-thru splice box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat