RE41S - Reducer

Killark

  • $8.28 (Each)
  • $8.28 (Each)

  • $165.60 (Per 20)
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
RE41S
Manufacturer
Killark
Manufacturer's Part Number
RE41S
Description
Reducer
1-1/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010847 / 0783936010847 / 00783936010847
Weight per unit
7.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.28 (Each)
Standard Packaging
$165.60 (Per 20)
Resources
Attachments
 
 
RE41S - Specification Sheet
Other Links
 
 
RE41S - Other
 
RE41S - Other
Images
 
 
RE41S - Large Image
 
RE41S - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Glossy gray
Finish
Zinc Plated
Dimensions and Weight
Length
1
Hub Size
1-1/4" to 1/2"
Height
2
Width
2
Descriptions
Description
REDUCER
extra long description
KLRK RE41S 1 1/4" TO 1/2" REDUCER S
Product Type
1 1/4" to 1/2" Reducer Steel
Long Description
1-1/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE41S
series
RE
GTIN
00783936010847
UPC
783936010847
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
7.5999
Carton
1
Package
20
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE41S.
Jump To:

Cross Referenced

These items are similar to RE41S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB41H American Fittings 00662364140084
RB12550 American Fittings 00662364130108
RB5 Appleton Electric n/a
RB125-50 Appleton Electric 00781381654609
525 Arlington 00018997005250
1164 Bridgeport Fittings 00781747011640
253 Eaton Crouse-Hinds 00784564102539
RE41 Eaton Crouse-Hinds 00782274589800
R355 LH Dottie 00781002305200
13405B Halex 00051411134051
RE41S Killark 00783936010847
LRB-5 Madison Electric 00784297353550
67458 Minerallac 00085937674586
RB-5 Neer 00687855350315
RB12550 Orbit Industries 00835243037328
RB-324S O-Z Gedney 00783126467208
RB5 O-Z Gedney n/a
1145 Raco 00050169011454
RB1007 Raco n/a
604TB Thomas & Betts n/a
RB141 Thomas & Betts 00785991432220
RE41 Thomas & Betts 782274589800
RB5 Topaz 00751338201002

* All prices subject to change.

Begin Live Chat