T17SA - 1/2 Hub Alum Cond Body

Killark

  • $17.80 (Each)
  • $17.80 (Each)

  • $89.00 (Per 5)
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
T17SA
Manufacturer
Killark
Manufacturer's Part Number
T17SA
Description
1/2 Hub Alum Cond Body
1/2" T Hub, Aluminum Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080307 / 0783936080307 / 00783936080307
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.80 (Each)
Standard Packaging
$89.00 (Per 5)
Resources
Images
 
 
T17SA - Small Image
 
T17SA - Large Image
Attachments
 
 
T17SA - Specification Sheet
Other Links
 
 
T17SA - Other
 
T17SA - Other
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
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
1/2"
Height
2
Width
3
Length
6
Descriptions
Description
1/2 HUB ALUM COND BODY
extra long description
KLRK T17SA FORM 7, CNDT BODY, 1/2 T
Product Type
Form 7, CNDT Body, 1/2 Type T Al
Long Description
1/2" T Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
T17SA
series
Duraloy 7
GTIN
00783936080307
UPC
783936080307
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2.25
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T17SA.
Jump To:

Cross Referenced

These items are similar to T17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T17-SA Appleton Electric 781381600972
T17-SA Eaton Crouse-Hinds 00782274626154
T17SA Killark 00783936080307
T17-SA O-Z Gedney 00781381600972
T17SA Thomas & Betts 00786210104188

* All prices subject to change.

Begin Live Chat