VFC100 - V/T Fixt Cap

Killark

  • $101.44 (Each)
  • $101.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VFC100
Manufacturer
Killark
Manufacturer's Part Number
VFC-100
Description
V/T Fixt Cap
V Series - V Fixture Body - Enclosed and Gasketed Fixture Body - 150wmaximum
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111525 - Incandescent fixture
UPC/EAN/GTIN
783936730011 / 0783936730011 / 00783936730011
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.44 (Each)
Resources
Images
 
 
VFC100 - Small Image
 
VFC100 - Large Image
Attachments
 
 
VFC100 - Specification Sheet
Other Links
 
 
VFC100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Material
Copper-free aluminum (less than 4/10 of 1%)
Lamp Included
NO
Material, Color, and Finish
Finish
Electrostatically applied epoxy/polyester finish
Style
Fixture body
Color
Gray
Dimensions and Weight
Height
1-1/16"
Length
3.604"
Width
3.604"
Descriptions
Description
V/T FIXT CAP
Product Type
Threaded Fixture Body 150W
extra long description
KLRK VFC-100 THREADED FIXTURE BODY
Long Description
V SERIES - V FIXTURE BODY - ENCLOSED AND GASKETED FIXTURE BODY - 150WMAXIMUM
Special Features
Fixture bodies contain lamp receptacle and are threaded to accept globes, guards, and reflectors. These fixture bodies are designed for metallic boxes and mount directly to V Series splice boxes. They may also be mounted to VJ Series, VB Series, or other
Manufacturer Information
Manufacturers Part Number
VFC-100
Brand
KILLARK
GTIN
00783936730011
UPC
783936730011
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Aluminum fixture body
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
For use with V Series lighting.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat