VMG17 - Globe

Killark

  • $61.24 (Each)
  • $61.24 (Each)
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
VMG17
Manufacturer
Killark
Manufacturer's Part Number
VMG17
Description
Globe
VM Series 5½" Globe
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111612 - Area lighting
UPC/EAN/GTIN
783936780993 / 0783936780993 / 00783936780993
Weight per unit
3.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.24 (Each)
Resources
Other Links
 
 
VMG17 - Other
 
VMG17 - Other
Brochures
 
 
VMG17 - Brochure
Images
 
 
VMG17 - Large Image
 
VMG17 - Small Image
Attachments
 
 
VMG17 - Specification Sheet
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Style
5-1/2" globe
Color
Clear
fixture material
Glass
Dimensions and Weight
Size
7.53" H x 5.46" W x 5.46" D
Descriptions
Description
GLOBE
Product Type
VM 5-1/2" Globe
extra long description
KLRK VMG17 VM 5-1/2" GLOBE
Long Description
VM Series 5½" Globe
Special Features
VM Series Optic
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
VMG17
series
VM
GTIN
00783936780993
UPC
783936780993
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Glass 5-1/2" globe
Packaging
Weight per each
3.72
Carton
1
Uses, Certifications, and Standards
Application
For use with V Series lighting.
environmental conditions
Hazardous and wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VMG17.
Jump To:

Cross Referenced

These items are similar to VMG17 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VPGL2HR Appleton Electric 00781381729154
G24 Eaton Crouse-Hinds 00782274430300
G251 Eaton Crouse-Hinds 00782274431697
G303 Eaton Crouse-Hinds 00782274325385
G34 Eaton Crouse-Hinds 00782274430904
VMG17 Killark 00783936780993
KG17 Raco 00785988007752
VGT22 Thomas & Betts 00786607015196
VGT31S Thomas & Betts 00786607037181

* All prices subject to change.

Begin Live Chat