VR20422 - Versamate 200A Recpt 3W4P

Killark

  • $1067.11 (Each)
  • $1,067.11 (Each)
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
VR20422
Manufacturer
Killark
Manufacturer's Part Number
VR20422
Description
Versamate 200A Recpt 3W4P
200A 3 Pole 4 Wire Receptacle Assembly
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936833149 / 0783936833149 / 00783936833149
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,067.11 (Each)
Resources
Images
 
 
VR20422 - Small Image
 
VR20422 - Large Image
Attachments
 
 
VR20422 - Specification Sheet
Brochures
 
 
VR20422 - Brochure
Other Links
 
 
VR20422 - Other
 
VR20422 - Other
 
VR20422 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Number of Wires
3
Poles
4
Voltage Rating
250;600
Wire Size
extra flex: #1-250;Regular stranding: #1-250
Dimensions and Weight
Size
7.87 in x 6.83 in x 7.59 in
Descriptions
extra long description
KLRK VR20422 VERSAMATE 200A RECPT 3
Description
VERSAMATE 200A RECPT 3W4P
Product Type
Versamate 200A Recpt 3W4P
Long Description
200A 3 Pole 4 Wire Receptacle Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Manufacturers Part Number
VR20422
Brand
KILLARK
series
VersaMate
GTIN
00783936833149
UPC
783936833149
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VR20422.
Jump To:

Similar Items

Similar items are close alternatives to VR20422, though they may not be 100% alike.

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, ...
  • Our Part #: AR20034RS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AR20034-RS
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,680.50) ·
AR20034RS - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,680.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VR20422 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AR20034 Appleton Electric 00781381131568
ADR20034 Appleton Electric 00781381612661
AR2042 Eaton Crouse-Hinds 00782274065908
AR20422 Eaton Crouse-Hinds 00782274190747
ARL2042 Eaton Crouse-Hinds 00782274251097
HBL4200RS2W Hubbell Wiring Device-Kellems 00783585011509
VR20422 Killark 00783936833149
VR20422E6 Killark 00783936833286
JRS2034H Thomas & Betts 00708917133391
JRF2034H Thomas & Betts 00708917179030

* All prices subject to change.

Begin Live Chat