VUXBGG1100A - 100W V Seriew Incand.W/Guard

Killark

  • $407.77 (Each)
  • $407.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VUXBGG1100A
Manufacturer
Killark
Manufacturer's Part Number
VUXBGG-1-100
Description
100W V Seriew Incand.W/Guard
Enclosed and Gasketed Fixture, Fixture With Splice Box and Adapter; Corrosion Resistant, Weather Proof; 150 W Lamp Wattage; 4 Hub(S); 3 Plug(S); 1/2 Inch Hub Size; Copper Free Aluminum Housing; Electrostatically Applied Epoxy/Polyester Housing Finish
Slang Terms

Suggest a New Term
Categories
Halogen & Quartz Lighting - Halogen & Quartz Architectural Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39110000 - Lighting Fixtures and Accessories
UPC/GTIN
783936824321 / 00783936824321
Weight per unit
5.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.77 (Each)
Resources
Images
 
 
VUXBGG1100A - Small Image
 
VUXBGG1100A - Large Image
Attachments
 
 
VUXBGG1100A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
150 W
Number of Hubs
798
Material, Color, and Finish
Globe Color
CLEAR
Housing Material
COPPER FREE ALUMINUM
Globe Material
HEAT RESISTANT GLASS
Dimensions and Weight
Hub Size
1/2 INCH
Descriptions
Description
100W V SERIEW INCAND.W/GUARD
Product Type
Incandescent Fixture
Long Description
ENCLOSED AND GASKETED FIXTURE, FIXTURE WITH SPLICE BOX AND ADAPTER; CORROSION RESISTANT, WEATHER PROOF; 150 W LAMP WATTAGE; 4 HUB(S); 3 PLUG(S); 1/2 INCH HUB SIZE; COPPER FREE ALUMINUM HOUSING; ELECTROSTATICALLY APPLIED EPOXY/POLYESTER HOUSING FINISH
Commodity Description
Incandescent Fixtures - Reflector
Additional Information
Hub Size in inch
.5 OZ
Number of Plugs
3 IN
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
VUXBGG-1-100
Model
TEE FITTING, TEE FITTING TYPE; ABS PLASTIC MATERIAL; 1.82 INCH L X 2.83 INCH W SIZE; WHITE FINISH; PAN-WAY LD3 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TF MODEL
GTIN
00783936824321
UPC
783936824321
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
FIXTURE WITH SPLICE BOX AND ADAPTER
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
5.59
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat