WH5 - NPT-1-1/2 WP Conduit Hub

Killark

  • $25.79 (Each)
  • $25.79 (Each)

  • $515.80 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH5
Manufacturer
Killark
Manufacturer's Part Number
WH-5
Description
NPT-1-1/2 WP Conduit Hub
1-1/2" Zinc Weather Proof Conduit Hub
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936841847 / 0783936841847 / 00783936841847
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.79 (Each)
Standard Packaging
$515.80 (Per 20)
Resources
Images
 
 
WH5 - Small Image
 
WH5 - Large Image
 
WH5 - Large Image
Attachments
 
 
WH5 - Specification Sheet
Other Links
 
 
WH5 - Other
 
WH5 - Other
 
WH5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Untreated
Dimensions and Weight
Hub Size
1-1/2"
Height
1.92
Length
2.745
Width
2.745
Descriptions
extra long description
KLRK WH-5 WEATHERPROOF CONDUIT HUB
Product Type
Weatherproof Conduit Hub 1 1/2
Description
NPT-1-1/2 WP CONDUIT HUB
Long Description
1-1/2" Zinc Weather Proof Conduit Hub
Special Features
Oversized locknut provides for a strong vibration-proof termination. Captive sealing ring. Serrations on hub body and locknut provide effective positive ground path. Rugged cast zinc construction. Insulated throat protects conductors. Suitable for use wit
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
WH-5
series
WH
GTIN
00783936841847
UPC
783936841847
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Weatherproof Conduit Hub
Packaging
Weight per each
0.72
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Conduit hubs provide a liquid tight, oil tight and dust tight termination of electrical conduit through the walls of sheet metal enclosures. The hubs fit into standard knock-out dimensions.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat