XLB2 - 3/4 Al Exprf Cond Body

Killark

  • $107.26 (Each)
  • $107.26 (Each)

  • $536.30 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XLB2
Manufacturer
Killark
Manufacturer's Part Number
XLB-2
Description
3/4 Al Exprf Cond Body
3/4" LB Type, Aluminum X Series Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936910024 / 0783936910024 / 00783936910024
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.26 (Each)
Standard Packaging
$536.30 (Per 5)
Resources
Images
 
 
XLB2 - Small Image
 
XLB2 - Large Image
Attachments
 
 
XLB2 - Specification Sheet
Other Links
 
 
XLB2 - Other
 
XLB2 - Other
 
XLB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Width
2
Hub Size
3/4"
Height
4
Length
5
Descriptions
Description
3/4 AL EXPRF COND BODY
Product Type
3/4" LB Type Al Haz Loc Fittin
extra long description
KLRK XLB-2 3/4" LB TYPE AL HAZ LOC
Long Description
3/4" LB Type, Aluminum X Series Conduit Body
Special Features
Integral bushings. Easy access covers. Volume is 6.5 cu. in.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
XLB-2
series
X Series
GTIN
00783936910024
UPC
783936910024
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit Body
Packaging
Weight per each
0.86
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For use in hazardous locations.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat