ZS108 - ZS108 1/2 .375-.500 Cord Conn

Killark

  • $8.81 (Each)
  • $8.81 (Each)

  • $440.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZS108
Manufacturer
Killark
Manufacturer's Part Number
ZS108
Description
ZS108 1/2 .375-.500 Cord Conn
1/2" Aluminum Cord Connector, Cord Range .375-.500, Blue
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973494 / 0783936973494 / 00783936973494
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Carton
$440.50 (Per 50)
Standard Packaging
$8.81 (Each)
Resources
Images
 
 
ZS108 - Small Image
 
ZS108 - Large Image
Attachments
 
 
ZS108 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.13 in x 0.55 in x 1.1 in
Descriptions
extra long description
KLRK ZS108 ALUMINUM CORD CONN BLUE
Description
ZS108 1/2 .375-.500 CORD CONN
Long Description
1/2" Aluminum Cord Connector, Cord Range .375-.500, Blue
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Product Type
Aluminum Cord Conn Blue
Manufacturer Information
Manufacturers Part Number
ZS108
series
Z Series
Brand
KILLARK
GTIN
00783936973494
UPC
783936973494
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
0.1
Carton
50
Package
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat