ZS110 - 1/2 .625-.750 Cord Conn

Killark

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZS110
Manufacturer
Killark
Manufacturer's Part Number
ZS110
Description
1/2 .625-.750 Cord Conn
1/2" Aluminum Cord Connector, Cord Range .625-.750, Yellow
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973517 / 0783936973517 / 00783936973517
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ZS110 - Small Image
 
ZS110 - Large Image
Attachments
 
 
ZS110 - Specification Sheet
Other Links
 
 
ZS110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.4 in x 0.55 in x 1.5 in
Descriptions
Description
1/2 .625-.750 CORD CONN
Product Type
Aluminum Cord Conn Yellow
extra long description
KLRK ZS110 ALUMINUM CORD CONN YELLO
Long Description
1/2" Aluminum Cord Connector, Cord Range .625-.750, Yellow
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
ZS110
series
Z Series
GTIN
00783936973517
UPC
783936973517
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat