1005INS - Insulated Crimping and Cutting Tool

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1005INS
Manufacturer
Klein Tools
Manufacturer's Part Number
1005-INS
Description
Insulated Crimping and Cutting Tool
The Klein Tools Insulated Crimping/Cutting Tool Crimps Wire From 10 to 22 Awg. This Crimper/Cutter Features A Tapered Nose For Working In Confined Spaces. Additionally, It Features Bright Orange Outer Coating On The Handles That Is Flame Retardant and Impact Resistant.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644742057 / 00092644742057
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1005INS - Small Image
 
1005INS - Large Image
 
1005INS - Large Image
 
1005INS - Video
Attachments
 
 
1005INS - Specification Sheet
Other Links
 
 
1005INS - Other
 
1005INS - Other
 
1005INS - Other
Brochures
 
 
1005INS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic Cushion Grip
Handle Color
ORANGE
Dimensions and Weight
Overall Length
10" (25.4 cm)
Descriptions
extra long description
KLEIN 1005-INS Insulated Crimping/C
Description
INSULATED CRIMPING AND CUTTING TOOL
Long Description
The Klein Tools Insulated Crimping/Cutting Tool crimps wire from 10 to 22 AWG. This crimper/cutter features a tapered nose for working in confined spaces. Additionally, it features bright orange outer coating on the handles that is flame retardant and impact resistant.
Special Features
Flame Retardant and Impact Resistant Handle
Product Type
Insulated Crimping/Cutting Tool
Features
The Klein Tools Insulated Crimping/Cutting Tool crimps wire from 10 to 22 AWG. This crimper/cutter features a tapered nose for working in confined spaces. Additionally, it features bright orange outer coating on the handles that is flame retardant and impact resistant.
Additional Information
crimping capacity
10-22 AWG Insulated and Non-Insulated Terminals
Cutting Capacity
10-22 AWG Insulated and Non-Insulated Terminals
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1005-INS
GTIN
00092644742057
UPC
092644742057
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1
Carton
1
Package
3
Uses, Certifications, and Standards
Application
10-22 AWG Insulated and Non-Insulated Solderless Terminals and Connectors
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat