1010 - Long Nose Wire Stripper/Cutters/Crimping Tool

Klein Tools

  • $28.79 (Each)
  • $28.79 (Each)

  • $86.37 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1010
Manufacturer
Klein Tools
Manufacturer's Part Number
1010
Description
Long Nose Wire Stripper/Cutters/Crimping Tool
Multipurpose Tool, Plastic Handle Material, Blue Handle Color, Plastic-Covered Cushioned Handles, Insulated (Crimps), Non-Insulated (Terminals), 8-1/4 In Overall Length, 0.43 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644744044 / 00092644744044
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.79 (Each)
Standard Packaging
$86.37 (Per 3)
Resources
Other Links
 
 
1010 - Other
 
1010 - Other
 
1010 - Other
 
1010 - Other
Images
 
 
1010 - Small Image
 
1010 - Large Image
 
1010 - Large Image
 
1010 - Large Image
 
1010 - Large Image
 
1010 - Large Image
 
1010 - Video
Attachments
 
 
1010 - Specification Sheet
360 Images
 
 
1010 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Blue
Dimensions and Weight
Overall Length
8-1/4 in;209.6 mm
Descriptions
Product Type
Combination Stripping and Cutting Tool
Long Description
Multipurpose Tool, Plastic Handle Material, Blue Handle Color, Plastic-Covered Cushioned Handles, Insulated (Crimps), Non-Insulated (Terminals), 8-1/4 in Overall Length, 0.43 lb
Features
The Klein Tools Long Nose All-Purpose Tool handles a wide range of functions, from wire and bolt cutting to stripping and crimping. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. Plastic-covered cushioned handles make this tool comfortable to use.
Short Description
Multipurpose Tool, 8-1/4 in
Description
LONG NOSE WIRE STRIPPER/CUTTERS/CRIMPING TOOL
extra long description
KLEIN 1010 Long Nose Multi Purpose
Special Features
Strips Six Standard Sizes
Additional Information
media
Yes
Handle Type
Plastic-Covered Cushioned Handles
Insulated/Non-Insulated
Insulated (Crimps);Non-Insulated (Terminals)
package quantity
1 CT;3 PK
Made in USA
yes
crimping capacity
10-22 AWG Insulated, Non-Insulated Terminals, 7-8 mm Ignition Terminals
Manufacturer Information
Manufacturers Part Number
1010
Brand
Klein Tools
GTIN
00092644744044
UPC
092644744044
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.43 lb;0.20 kg
Weight per each
0.43
Carton
1
Package
3
Uses, Certifications, and Standards
Application
10 - 20 AWG, 12 - 22 AWG
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat