11047 - Wire Stripper/Cutter, 22-30 Awg Solid Wire

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11047
Manufacturer
Klein Tools
Manufacturer's Part Number
11047
Description
Wire Stripper/Cutter, 22-30 Awg Solid Wire
The Klein Tools Wire Stripper/Cutter Is A Compact and Lightweight Tool For Your Stripping and Cutting Needs. Made From Hardened Steel For Strength, It Cuts, Strips, Loops and Bends Solid Wire. The Narrow Nose Reaches Into Confined Spaces.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740473 / 00092644740473
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
11047 - Small Image
 
11047 - Large Image
 
11047 - Large Image
 
11047 - Large Image
 
11047 - Large Image
 
11047 - Large Image
 
11047 - Large Image
 
11047 - Large Image
 
11047 - Large Image
 
11047 - Large Image
 
11047 - Video
Attachments
 
 
11047 - Specification Sheet
Other Links
 
 
11047 - Other
 
11047 - Other
 
11047 - Other
 
11047 - Other
 
11047 - Other
Brochures
 
 
11047 - Brochure
360 Images
 
 
11047 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6.25
Descriptions
Product Type
Wire Stripper/Cutter 22-30 Awg SLD
Features
The Klein Tools Wire Stripper/Cutter is a compact and lightweight tool for your stripping and cutting needs. Made from hardened steel for strength, it cuts, strips, loops and bends solid wire. The narrow nose reaches into confined spaces.
Description
WIRE STRIPPER/CUTTER, 22-30 AWG SOLID WIRE
extra long description
KLEIN 11047 Wire Stripper/Cutter 22
Long Description
The Klein Tools Wire Stripper/Cutter is a compact and lightweight tool for your stripping and cutting needs. Made from hardened steel for strength, it cuts, strips, loops and bends solid wire. The narrow nose reaches into confined spaces.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11047
GTIN
00092644740473
UPC
092644740473
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.3 oz (122 g)
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts and Strips Wires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat