1232BIP - Bi-Metal Blades, 32 Tpi, 12", 10-Pack

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1232BIP
Manufacturer
Klein Tools
Manufacturer's Part Number
1232BI-P
Description
Bi-Metal Blades, 32 Tpi, 12", 10-Pack
The Klein 1232BI-P Bi-Metal Blade Has Special High-Speed Steel Teeth That Are Fused to Regular A Carbon-Steel Body to Provide Superior Cutting and A Longer Life. It Withstands Greater Saw Tension For Less Blade Flexing. It Fits All 12-Inch Hacksaw Blades.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
092644314254 / 00092644314254
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1232BIP - Small Image
 
1232BIP - Large Image
 
1232BIP - Large Image
 
1232BIP - Large Image
 
1232BIP - Large Image
 
1232BIP - Video
Attachments
 
 
1232BIP - Specification Sheet
Other Links
 
 
1232BIP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12" (30.5 cm)
Descriptions
Product Type
12" (305 MM) Bi-Metal Blades, 10-PK
extra long description
KLEIN 1232BI-P 12" (305 mm) Bi-Meta
Features
The Klein 1232BI-P bi-metal blade has special high-speed steel teeth that are fused to regular a carbon-steel body to provide superior cutting and a longer life. It withstands greater saw tension for less blade flexing. It fits all 12-Inch hacksaw blades.
Description
BI-METAL BLADES, 32 TPI, 12", 10-PACK
Long Description
The Klein 1232BI-P bi-metal blade has special high-speed steel teeth that are fused to regular a carbon-steel body to provide superior cutting and a longer life. It withstands greater saw tension for less blade flexing. It fits all 12-Inch hacksaw blades.
Additional Information
media
Yes
package quantity
10
Teeth per Inch
32
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1232BI-P
GTIN
00092644314254
UPC
092644314254
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
7.2 oz (204 g)
Weight per each
0.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat