31873 - Hole Saw Kit, Master Electrician Hole Cutter, 8PC

Klein Tools

  • $326.32 (Each)
  • $326.32 (Each)
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
31873
Manufacturer
Klein Tools
Manufacturer's Part Number
31873
Description
Hole Saw Kit, Master Electrician Hole Cutter, 8PC
This Hole Cutter Kit Cuts Quick, Precise Holes In A Variety Of Materials. Includes Six Commonly Used Size Plus Two Extra Pilot Bits. Integrated Flange Prevents The Operator From Drilling Beyond The Sheet Metal. Split Point Pilot Drill Bit Prevents Bit Walking.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318733 / 00092644318733
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.32 (Each)
Resources
Images
 
 
31873 - Small Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Video
Other Links
 
 
31873 - Other
 
31873 - Other
 
31873 - Other
 
31873 - Other
Attachments
 
 
31873 - Specification Sheet
360 Images
 
 
31873 - 360 Image
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
Master Electricians Hole Cutter Kit
extra long description
KLEIN 31873 Master Electricians Hol
Features
This hole cutter kit cuts quick, precise holes in a variety of materials. Includes six commonly used size plus two extra pilot bits. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.
Description
HOLE SAW KIT, MASTER ELECTRICIAN HOLE CUTTER, 8PC
Long Description
This hole cutter kit cuts quick, precise holes in a variety of materials. Includes six commonly used size plus two extra pilot bits. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.
Special Features
Split Point Pilot Drill Bit to Prevent Bit Walking; Integrated Flange to Prevent the Operator from Drilling Beyond Sheet Metal
Additional Information
included
Cutters in Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm), 1-3/4" (4.4 cm), 2" (5.1 cm), 2-1/2" (6.4 cm); 2 Extra Pilot Bits; Case
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31873
GTIN
00092644318733
UPC
092644318733
Taxonomies, Classifications, and Categories
Type
Carbide Hole Cutter
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4.3 lb (2.0 kg)
Weight per each
4.3
Carton
1
Uses, Certifications, and Standards
Application
Cut Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat