31907 - Replacement Pilot Bit, 1/4 X 3-1/2"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31907
Manufacturer
Klein Tools
Manufacturer's Part Number
31907
Description
Replacement Pilot Bit, 1/4 X 3-1/2"
Klein'S Bi-Metal Hole Saws Pilot Bit Is Optimized For Fast, Consistent Cutting Of Steel. The Blades Provide The Fastest, Most Consistent and Longest Lasting Cutting On The Market Today. Heavy-Duty Construction Includes Thicker 5 Mil Back Plates to Stand Up to Abuse Much Better.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
092644319075 / 00092644319075
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
31907 - Small Image
 
31907 - Large Image
 
31907 - Large Image
 
31907 - Large Image
 
31907 - Large Image
 
31907 - Large Image
 
31907 - Video
Attachments
 
 
31907 - Specification Sheet
Other Links
 
 
31907 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/4" x 3-1/2" (0.6 x 8.9 cm)
Descriptions
extra long description
KLEIN 31907 Replacement Pilot Bit,
Description
REPLACEMENT PILOT BIT, 1/4 X 3-1/2"
Long Description
Klein's Bi-Metal Hole Saws pilot bit is optimized for fast, consistent cutting of steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.
Special Features
Optimized teeth pattern, Tri-lobe Shank, 118° Split-point Design
Product Type
Replacement Pilot Bit, 1/4"X3-1/2"
Features
Klein's Bi-Metal Hole Saws pilot bit is optimized for fast, consistent cutting of steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31907
GTIN
00092644319075
UPC
092644319075
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Bit
Packaging
Weight
0.32 oz (9.1 g)
Weight per each
0.02
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Use with Klein arbors (Cat. Nos. 31905 and 31906)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat