32239 - Drill Tap, 10-32

Klein Tools

  • $8.81 (Each)
  • $8.81 (Each)

  • $26.43 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32239
Manufacturer
Klein Tools
Manufacturer's Part Number
32239
Description
Drill Tap, 10-32
Drill Tap, 10-32
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644322396 / 00092644322396
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Standard Packaging
$26.43 (Per 3)
Resources
Other Links
 
 
32239 - Other
 
32239 - Other
Images
 
 
32239 - Large Image
 
32239 - Small Image
 
32239 - Large Image
 
32239 - Video
Attachments
 
 
32239 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Overall Length
18 (45.7 cm)Size_Name1.5-InchStyle_NameRegular NutTaper Diameter1-1/8 to 1/4" (2.9 to 0.6 cm)Weight3.4 lb (1.5 kg) AD6.027720201103C092644322402000926443224023224027112806Brand NameKlein ToolsApplicationFor Aluminum, Brass, Copper, Plastic and Up to 10 Gauge MetalMaterialHigh Speed SteelShank Type1/4 Hex
Descriptions
Product Type
10-32 Drill Tap
Description
DRILL TAP, 10-32
extra long description
KLEIN 32239 10-32 Drill Tap
Long Description
Drill Tap, 10-32
Additional Information
Shank Type
1/4" Hex
Tap Sizes
10-32
media
Yes
Manufacturer Information
Manufacturers Part Number
32239
Brand
Klein Tools
GTIN
00092644322396
UPC
092644322396
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
3
Uses, Certifications, and Standards
Configuration
1-1/8 to 1/4-Inch Taper
Application
For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat